https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998547-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzJ8aW1hZ2UvanBlZ3xhRGczTDJnNE1TOHhNRGd5TnpRMk1UazROREk0Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGM1T1RnMU5EZGZNekF3ZURNd01DNXFjR2N8MTU2MTQ2MDVlMGU0OTYzMTk4YWIxYWMxNmFlYzcxNWZmMzkzYTEyNmJlNzMzMDgxZDM3ZGI0Y2QxMTJhM2I4Yg
https://www.bdiexpress.com/medias/MFRI-RARTLSX-17998547-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzJ8aW1hZ2UvanBlZ3xhRGczTDJnNE1TOHhNRGd5TnpRMk1UazROREk0Tmk5TlJsSkpMVkpCVWxSTVUxaGZNVGM1T1RnMU5EZGZNekF3ZURNd01DNXFjR2N8MTU2MTQ2MDVlMGU0OTYzMTk4YWIxYWMxNmFlYzcxNWZmMzkzYTEyNmJlNzMzMDgxZDM3ZGI0Y2QxMTJhM2I4Yg
INGERSOLL RAND
INGERSOLL RAND
10Z4
INGERSOLL RAND INGERSOLL RAND
Description
10Z4 AIR TOOL OIL
Air Tool Oil; 4 Oz Capacity; 1.5 Length; 5.1 Height; 1.5 Width; 10 Air Tool Oil; Proper Lubrication Of Your Air Tools Will Prolong The Life Of Tool Motors; Mechanisms; Gearing and Other Vital Parts; Includes 4 Oz; 10 Bottle Oil; For Use With Ingersoll Rand Impacts; Straight Grinders; Ratchets; Nutrunners; Drills and Screwdrivers
Part #
03875671
BDI #
17998547
Details
24.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/10Z4/p/17998547
Your Price
$ 24.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.16
EAN
0663023000213
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Air Tool
Manufacturer URL
https://www.ingersollrand.com
Manufacturer Item Number
383-10Z4
Weight / LBS
0.25
Product Detail
Air Tool Oil
Product Specification
4 Oz Capacity; 1.5 Length; 5.1 Height; 1.5 Width; 10 Proper Lubrication Of Your Air Tools Will Prolong The Life Of Tool Motors; Mechanisms; Gearing and Other Vital Parts; Includes 4 Oz; 10 Bottle Oil
Long Description
Air Tool Oil; 4 Oz Capacity; 1.5 Length; 5.1 Height; 1.5 Width; 10 Air Tool Oil; Proper Lubrication Of Your Air Tools Will Prolong The Life Of Tool Motors; Mechanisms; Gearing and Other Vital Parts; Includes 4 Oz; 10 Bottle Oil; For Use With Ingersoll Rand Impacts; Straight Grinders; Ratchets; Nutrunners; Drills and Screwdrivers

