https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-MOPL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjd8aW1hZ2UvanBlZ3xhRGhqTDJnd01DODVPRE0wTlRnMk16QTROak00TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmVFU5UVRGOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3xiOWJjYTg3MDljZjk0YjFmNTQyMDgzYmJmZDFlMjc3OTA1M2QzODVlZjg0MTFlYTg3YjMwZGEyODZkMmJmZmZi
https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-MOPL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjd8aW1hZ2UvanBlZ3xhRGhqTDJnd01DODVPRE0wTlRnMk16QTROak00TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmVFU5UVRGOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3xiOWJjYTg3MDljZjk0YjFmNTQyMDgzYmJmZDFlMjc3OTA1M2QzODVlZjg0MTFlYTg3YjMwZGEyODZkMmJmZmZi
CRC
CRC
32605-AA MULTI OIL + PERMA LOCK 500ML
CRC CRC
Description
CRC 32605-AA MULTI OIL + PERMA LOCK 500ML
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Bakery Equipment | Bottle Filling Machinery | Stainless Steel Pump | Filter | Valve | Roller | Piston; Colorless; 500 Ml Container Size
Part #
32605
BDI #
20336884
Details
5012.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Oil/32605-AA-MULTI-OIL-+-PERMA-LOCK-500ML/p/20336884
Your Price
Ft 5,012 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.5
EAN
5412386062674
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Bakery Equipment | Bottle Filling Machinery | Stainless Steel Pump | Filter | Valve | Roller | Piston
Manufacturer's Description
Multi Oil
Color
Colorless
Container Size value And um
500 Ml
Degree of Flashpoint value And um
175 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Bakery Equipment | Bottle Filling Machinery | Stainless Steel Pump | Filter | Valve | Roller | Piston; Colorless; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


