https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-49013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDN8aW1hZ2UvanBlZ3xhR1UwTDJnd01pOHhNRFF4T1RreU5USTFOREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpRNU1ERXpYek13TUhnek1EQXVhbkJufDdlY2RhZTU4MGQ4MGI4NTZkOWQ0MGZiOWRjMGIzOTI1MjU5ZTk4YmM4NTJmYzg5MTJhYmM2ODdjZWVmZmUyODI
WD-40
WD-40
49013
WD-40 WD-40
Description
49013 WD-40 LUBRICANT ; 55 GALLON DRUM CA
Petroleum Oil; Steel | Rubber | Fabric | Plastic Applicable Material; 55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC
Part #
49013
BDI #
24873520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/49013/p/24873520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121514
Weight / Kilogram
0
EAN
0079567490135
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Manufacturer Item Number
780-49013
Weight / LBS
420
Product Detail
Petroleum Oil
Product Specification
Steel | Rubber | Fabric | Plastic Applicable Material; 55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC
Long Description
Petroleum Oil; Steel | Rubber | Fabric | Plastic Applicable Material; 55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC