https://www.bdiexpress.com/medias/INDASFLUBXXX-OIL-AW32-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3N3xpbWFnZS9qcGVnfGFEZzNMMmhoTkM4eE1EYzJPVFV6TXpJd05qVTFPQzlKVGtSQlUwWk1WVUpZV0ZoZlQwbE1YMEZYTXpKZlVFeGZNekF3ZURNd01DNXFjR2N8YTgwMGI2Zjg5NjY0MDBiYTFhZDA2YTMzNDg0NzcxZTZhZGU1MTE0Yjc4ZmNlZjVhNjhiOGY0MWIzMTM0OWI0Mw
https://www.bdiexpress.com/medias/INDASFLUBXXX-OIL-AW32-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3N3xpbWFnZS9qcGVnfGFEZzNMMmhoTkM4eE1EYzJPVFV6TXpJd05qVTFPQzlKVGtSQlUwWk1WVUpZV0ZoZlQwbE1YMEZYTXpKZlVFeGZNekF3ZURNd01DNXFjR2N8YTgwMGI2Zjg5NjY0MDBiYTFhZDA2YTMzNDg0NzcxZTZhZGU1MTE0Yjc4ZmNlZjVhNjhiOGY0MWIzMTM0OWI0Mw
APRIL SUPER FLO
APRIL SUPER FLO
AW32 32 100 RED 18.9L PAIL
APRIL SUPER FLO APRIL SUPER FLO
Description
HYD AW32 100 RED 18.9L PAIL ; HYDRAULIC OIL
Hydraulic Oil; Premium; Hydraulic System; Pail; Liquid; 18.9 L; Clear
Part #
HYD. AW32 32 100 RED. 18.9L PAIL
BDI #
18183052
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/AW32-32-100-RED-18-9L-PAIL/p/18183052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.aprilsuperflo.com
Product Detail
Hydraulic Oil
Product Specification
Premium; Hydraulic System; Pail; Liquid; 18.9 L; Clear
Long Description
Hydraulic Oil; Premium; Hydraulic System; Pail; Liquid; 18.9 L; Clear
