

18228294
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
BIO-BASED 68 5GAL PAIL ; L1052-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L1052-060 BIO-BASED HYD OIL 68 5GAL PAIL
Hydraulic Oil; Biodegradable Type; Hydraulic System; Pail; Liquid; Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain; Yellow; 5 Gal Container Size
Part #
BIO-BASED 68 5GAL PAIL ; L1052-060
BDI #
18228294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/BIO-BASED-68-5GAL-PAIL-;-L1052-060/p/18228294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215000890
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain
Manufacturer's Description
Biobased Green Hydraulic Oil
Color
Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
253 Deg C
Odor
Mild
Other Features
High Performance | Vegetable Based Oil
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1052-060
Weight / LBS
40
Long Description
Hydraulic Oil; Biodegradable Type; Hydraulic System; Pail; Liquid; Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain; Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh