https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-DTE10-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjR8aW1hZ2UvanBlZ3xhRE13TDJoa1pDODVPRE0wTlRnME1ERTBPRGM0TDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmUkZSRk1UQmZSRkpOWHpNd01IZ3pNREF1YW5CbnxkMjU3OTM3ODU2YWU3NGFjYzFmMWM0ZTI5ZjBjNzJhZDllYzgxOWRhNjZiY2JkOTM4MjBkYjMwZTFiZjE0N2Yy
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-DTE10-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjR8aW1hZ2UvanBlZ3xhRE13TDJoa1pDODVPRE0wTlRnME1ERTBPRGM0TDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmUkZSRk1UQmZSRkpOWHpNd01IZ3pNREF1YW5CbnxkMjU3OTM3ODU2YWU3NGFjYzFmMWM0ZTI5ZjBjNzJhZDllYzgxOWRhNjZiY2JkOTM4MjBkYjMwZTFiZjE0N2Yy
MOBIL OIL
MOBIL OIL
DTE 10 EXCEL 68 208L NR. 106129
MOBIL OIL MOBIL OIL
Description
MOBIL OIL DTE 10 EXCEL 68 208L NR. 106129
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Industrial and Mobile Equipment Hydraulic System; Amber; 208 L Container Size
Part #
DTE 10 EXCEL 68 208L NR. 106129
BDI #
15091643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/DTE-10-EXCEL-68-208L-NR-106129/p/15091643
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Industrial and Mobile Equipment Hydraulic System
Manufacturer's Description
DTE 10 Excel 68
Color
Amber
Container Size value And um
208 L
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Net Weight
208 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.mobil.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Industrial and Mobile Equipment Hydraulic System; Amber; 208 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


