https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-DTE25-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5M3xpbWFnZS9qcGVnfGFESXdMMmcxWWk4eE1EYzJPVEk0TkRJMk9EQTJNaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YMFJVUlRJMVgwUlNUVjh6TURCNE16QXdMbXB3Wnd8MDU0Mjk2MjM2MDEzMDEyZmE1NzQxMDY2ZTA4OGNiMTEzOTA3NmQ3OWQwMzA4MmRmYTdjNDNlZWVlODZiYmZlNQ
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-DTE25-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5M3xpbWFnZS9qcGVnfGFESXdMMmcxWWk4eE1EYzJPVEk0TkRJMk9EQTJNaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YMFJVUlRJMVgwUlNUVjh6TURCNE16QXdMbXB3Wnd8MDU0Mjk2MjM2MDEzMDEyZmE1NzQxMDY2ZTA4OGNiMTEzOTA3NmQ3OWQwMzA4MmRmYTdjNDNlZWVlODZiYmZlNQ
MOBIL OIL
MOBIL OIL
DTE 25 208L ; 105476
MOBIL OIL MOBIL OIL
Description
MOBIL OIL DTE 25 208L ; 105476
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Industrial and Mobile Equipment Hydraulic System; Brown; 208 L Container Size
Part #
DTE 25 208L ; 105476
BDI #
15065274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/DTE-25-208L-;-105476/p/15065274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 46
Application
Industrial and Mobile Equipment Hydraulic System
Manufacturer's Description
DTE 25
Color
Brown
Container Size value And um
208 L
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Net Weight
208 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.mobil.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Industrial and Mobile Equipment Hydraulic System; Brown; 208 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

