https://www.bdiexpress.com/medias/INDFUCCHNOIL-FM-CHN-OIL-100-5-GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2MXxpbWFnZS9qcGVnfGFHRTJMMmhoTlM4eE1EYzJOamt3TlRFNE1ERTVNQzlKVGtSR1ZVTkRTRTVQU1V4ZlJrMWZRMGhPWDA5SlRGOHhNREJmTlY5SFFVeGZNekF3ZURNd01DNXFjR2N8ZjNkNWU2ZmNlZjIyNDM4OWI4N2NkZjU4Y2QxYTM0MGUxZGVlMTk4ZjE4Nzg0MmNkMzZjZTdiZThkNDQ4MTFiMQ
https://www.bdiexpress.com/medias/INDFUCCHNOIL-FM-CHN-OIL-100-5-GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2MXxpbWFnZS9qcGVnfGFHRTJMMmhoTlM4eE1EYzJOamt3TlRFNE1ERTVNQzlKVGtSR1ZVTkRTRTVQU1V4ZlJrMWZRMGhPWDA5SlRGOHhNREJmTlY5SFFVeGZNekF3ZURNd01DNXFjR2N8ZjNkNWU2ZmNlZjIyNDM4OWI4N2NkZjU4Y2QxYTM0MGUxZGVlMTk4ZjE4Nzg0MmNkMzZjZTdiZThkNDQ4MTFiMQ
FUCHS
FUCHS
FM CHAIN OIL 100 5GAL PAIL
FUCHS FUCHS
Description
FM CHAIN OIL 100 5GAL PAIL
Chain Oil; Mineral Oil Type; Chain; Pail; Liquid; Chain | Food Industry | Food Packaging; Colorless; 5 Gal Container Size
Part #
601927225
BDI #
21510107
Details
612.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/FM-CHAIN-OIL-100-5GAL-PAIL/p/21510107
Your Price
$ 612.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 9001/21469
Application
Chain | Food Industry | Food Packaging
Manufacturer's Description
Chain Oil Developed For Use In Machinery Used In The Food and Beverage Industry
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
105 Deg C
Odor
Petroleum
Conformance to Certificate
NSH H1
Other Features
High Performance
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Long Description
Chain Oil; Mineral Oil Type; Chain; Pail; Liquid; Chain | Food Industry | Food Packaging; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

