Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-200 16GAL DRUM ; L0739-061 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0739-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MzJ8aW1hZ2UvanBlZ3xhRGcxTDJnelpTOHhNREU0TVRNeE1qWXhNRE16TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpsZk1EWXhYek13TUhnek1EQXVhbkJufDQxMGQzN2Q2YmEwNGIyNzczNGI3MTdjMjY5ZDBiNGJkOTBmZjE5MTlmZmQzZmQyMDkyNzkzOThhZDJmOTZkNWE
18228161 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-200 16GAL DRUM ; L0739-061

Description

FMO-200 16GAL ; FMO-200 1/4 DRUM

General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 16 Gal Container Size

Part #

L0739-061

BDI #
18228161

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
60.702
EAN
0089215473908
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 46
Application
Air Line Lubricator | General Oiling | Hydraulic System
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
16 Gal
Degree of Flashpoint value And um
223 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0739-061
Weight / LBS
134
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 16 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh