https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0885-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MzV8aW1hZ2UvanBlZ3xhRGxrTDJobFlTOHhNREU0TVRReE56RTNNekF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RWZk1EVTNYek13TUhnek1EQXVhbkJufGFkMzM0OWIyZTA2ZDczZjdiNDE4ZWU3MGE1ZDg2ZjAzNzQ0ZjMwOGViZDI0ZDk3YWM3NWI4NjNkNDVmNTAwMjU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0885-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MzV8aW1hZ2UvanBlZ3xhRGxrTDJobFlTOHhNREU0TVRReE56RTNNekF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RWZk1EVTNYek13TUhnek1EQXVhbkJufGFkMzM0OWIyZTA2ZDczZjdiNDE4ZWU3MGE1ZDg2ZjAzNzQ0ZjMwOGViZDI0ZDk3YWM3NWI4NjNkNDVmNTAwMjU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-2400-AW 1GAL JUG ; L0885-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FMO-2400-AW 1 GAL ; FMO-2400-AW 1 G JUGS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Gal Container Size
Part #
L0885-057
BDI #
18229118
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/FMO-2400-AW-1GAL-JUG-;-L0885-057/p/18229118
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.75
EAN
0089215688517
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 70 | ISO 460
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
218 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0885-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


