https://www.bdiexpress.com/medias/INDENPLUBXXX-OIL-HF-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTl8aW1hZ2UvanBlZ3xhR1prTDJoak1DODVPRE0wTlRnME9EazVOakUwTDBsT1JFVk9VRXhWUWxoWVdGOVBTVXhmU0VaZlFsUk1Yek13TUhnek1EQXVhbkJufDhhYzdmYjhjMmFjOTNiY2E4Y2IxMzhiZjIzYWNlMzNkYzc2MmRiMTQ3ZTU5NjFkZGFmODQ5ZjBiMjUxOWYzNGQ
https://www.bdiexpress.com/medias/INDENPLUBXXX-OIL-HF-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTl8aW1hZ2UvanBlZ3xhR1prTDJoak1DODVPRE0wTlRnME9EazVOakUwTDBsT1JFVk9VRXhWUWxoWVdGOVBTVXhmU0VaZlFsUk1Yek13TUhnek1EQXVhbkJufDhhYzdmYjhjMmFjOTNiY2E4Y2IxMzhiZjIzYWNlMzNkYzc2MmRiMTQ3ZTU5NjFkZGFmODQ5ZjBiMjUxOWYzNGQ
ENERPAC
ENERPAC
HF-100
ENERPAC ENERPAC
Description
HF-100 HYDRAULIC FLUID ; 32 ISO VISC 1QT BOTTLE
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Bottle; Liquid; Industrial Tool | Workholding Tool | Bolting Tool | Power Pump; Blue; 1 QT Container Size
Part #
HF100
BDI #
17897898
Details
123.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/HF-100/p/17897898
Your Price
$ 123.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0.884
EAN
0662005201020
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Industrial Tool | Workholding Tool | Bolting Tool | Power Pump
Manufacturer's Description
Hydraulic Oil
Color
Blue
Container Size value And um
1 QT
Degree of Flashpoint value And um
375 Deg F
Odor
Mild Petroleum
Net Weight
1 QT
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.enerpac.com
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Bottle; Liquid; Industrial Tool | Workholding Tool | Bolting Tool | Power Pump; Blue; 1 QT Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


