

MOBIL OIL
MOBIL OIL
KUTWELL BR40 20L
MOBIL OIL MOBIL OIL
Description
MOBIL OIL KUTWELL BR40 20L
Cutting Oil; Mineral Oil Type; Metal Working; Can; Liquid; Water Mix Cutting | Grinding Fluid; Yellow; 20 L Container Size
Part #
KUTWELL BR40 20L
BDI #
15065358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/KUTWELL-BR40-20L/p/15065358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Metal Working
Container Type
Can
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Water Mix Cutting | Grinding Fluid
Tradename
Kutwell
Manufacturer's Description
Kutwell Soluble Cutting Oil
Color
Yellow
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 179 Deg C
Odor
Characteristic
Other Features
High Performance
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.mobil.com
Long Description
Cutting Oil; Mineral Oil Type; Metal Working; Can; Liquid; Water Mix Cutting | Grinding Fluid; Yellow; 20 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh