https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-105482-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFHWTFMMmhrTlM4eE1EYzJPVEExTXpBMU56QTFOQzlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TlRRNE1sOVFURjh6TURCNE16QXdMbXB3Wnd8M2Y2ZjdkZjQ5YjQxNDE4NWNkNDEyYWM4NTJhY2U0Yzg4ZjhlZGY3OWVlZDI4NjJjMWYzZGEwNmVlYmVjNTYwMQ
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-105482-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFHWTFMMmhrTlM4eE1EYzJPVEExTXpBMU56QTFOQzlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TlRRNE1sOVFURjh6TURCNE16QXdMbXB3Wnd8M2Y2ZjdkZjQ5YjQxNDE4NWNkNDEyYWM4NTJhY2U0Yzg4ZjhlZGY3OWVlZDI4NjJjMWYzZGEwNmVlYmVjNTYwMQ
MOBIL OIL
MOBIL OIL
MOBIL VELOCITE OIL NO 6 20L NR. 105482
MOBIL OIL MOBIL OIL
Description
MOBIL VELOCITE OIL NO 6 20L NR. 105482
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism; Amber; 20 L Container Size
Part #
MOBIL VELOCITE OIL NO 6 20L NR. 105482
BDI #
15065205
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/MOBIL-VELOCITE-OIL-NO-6-20L-NR-105482/p/15065205
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 10
Application
Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism
Manufacturer's Description
Velocite Oil No 6 Spindle and Hydraulic Oil
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 154 Deg C
Odor
Characteristic
Other Features
Premium Quality
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.mobil.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Grinder | Lather | Jig Borer | Tracker Mechanism; Amber; 20 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

