https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0806-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjN8aW1hZ2UvanBlZ3xhR0V4TDJnNU15OHhNREU0TVRRM05qVXhOVGczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURaZk1EWXlYek13TUhnek1EQXVhbkJufGMwMzg5MjA2YTM1NGIzNTQzYmI0NmY2MjQ5NzBhNDMxMzkxNzgyNDA1NDUwMmU3NDhiNDFjZWM2ZDQ2YTBjZjI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0806-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjN8aW1hZ2UvanBlZ3xhR0V4TDJnNU15OHhNREU0TVRRM05qVXhOVGczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURaZk1EWXlYek13TUhnek1EQXVhbkJufGMwMzg5MjA2YTM1NGIzNTQzYmI0NmY2MjQ5NzBhNDMxMzkxNzgyNDA1NDUwMmU3NDhiNDFjZWM2ZDQ2YTBjZjI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 20W-20 55GAL ; L0806-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
NON-DET MOTOR OIL 20W-20 55GAL ; NON-DET MO 20W-20 DRUM
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Part #
L0806-062
BDI #
18230076
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-20W-20-55GAL-;-L0806-062/p/18230076
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
198.414
EAN
0089215480616
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20W-20
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0806-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


