![RENOLIN AW 32 LUBRICANT 20L PAIL](/medias/INDFUCXXXXXX-18179417-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjR8aW1hZ2UvanBlZ3xhR1F6TDJnNU15ODVPVGM0T1RJNU9EY3lPVEkyTDBsT1JFWlZRMWhZV0ZoWVdGOHhPREUzT1RReE4xOHpNREI0TXpBd0xtcHdad3w0Njc0ZWM3NDBiY2UzYzkyZTJiZGIxNjE2ZDA3ZjJiZTQzZjlhZTczNTk3OWYxODRiNTJjMTdlZjZmNGFjODAx)
![RENOLIN AW 32 LUBRICANT 20L PAIL](/medias/INDFUCXXXXXX-18179417-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjR8aW1hZ2UvanBlZ3xhR1F6TDJnNU15ODVPVGM0T1RJNU9EY3lPVEkyTDBsT1JFWlZRMWhZV0ZoWVdGOHhPREUzT1RReE4xOHpNREI0TXpBd0xtcHdad3w0Njc0ZWM3NDBiY2UzYzkyZTJiZGIxNjE2ZDA3ZjJiZTQzZjlhZTczNTk3OWYxODRiNTJjMTdlZjZmNGFjODAx)
FUCHS
FUCHS
RENOLIN AW 32 LUBRICANT 20L PAIL
FUCHS FUCHS
Description
RENOLIN AW 32 20L PAIL ; HYDRAULIC FLUID 20L PAIL
Hydraulic Oil; Drum; 20 L Capacity
Part #
601905513
BDI #
18179417
Details
310.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-AW-32-LUBRICANT-20L-PAIL/p/18179417
Your Price
$ 310.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Product Detail
Hydraulic Oil
Product Specification
Drum; 20 L Capacity
Long Description
Hydraulic Oil; Drum; 20 L Capacity