Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIN AW 46 LUBRICANT 205L DRUM https://www.bdiexpress.com/medias/INDFUCXXXXXX-18179418-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMjB8aW1hZ2UvanBlZ3xhR1l3TDJnMU1TODVPVGM1TURnNU1USTFOREEyTDBsT1JFWlZRMWhZV0ZoWVdGOHhPREUzT1RReE9GOHpNREI0TXpBd0xtcHdad3wwZjdhY2FiMWE3ZDY1YmFjYjA5ZWIxNzRlZmViZGNkODFiMDQxYzJjNDk3MzA1NGExMTc1MmEzODI5NGRkNTA3
18179418 Oil 

FUCHS FUCHS

RENOLIN AW 46 LUBRICANT 205L DRUM

Description

RENOLIN AW 46 205L DRUM ; HYDRAULIC FLUID 205L DRUM

Hydraulic Oil; Drum; 205 L Capacity

Part #

601905667

BDI #
18179418

Details

2769.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,769.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Product Detail
Hydraulic Oil
Product Specification
Drum; 205 L Capacity
Long Description
Hydraulic Oil; Drum; 205 L Capacity