FUCHS
								FUCHS
							
						
					RENOLIN UNISYN CLP 100 5 GAL PAIL
				 
				FUCHS FUCHS
Description
						
                            
								RENOLIN UNISYN CLP 100 5 GAL PAIL ; GEAR OIL
Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Pail; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 5 Gal Container Size
                         	Part #
	                    
	                      	RENOLIN UNISYN CLP 100 5 GAL PAIL
							BDI #
						
	                      	22325063
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-UNISYN-CLP-100-5-GAL-PAIL/p/22325063
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121503
					Weight / Kilogram
				18.12
					Product Group - BDI
				C00104
					Product Name
				
					Oil
			Product Type
				
					Synthetic | Polyalphaolefin
			Typical Use
				
					Bearing | Gear
			Container Type
				
					Pail
			Texture
				
					Liquid
			SAE/ISO Grade
				
					ISO 6743-6 | ISO 12925-1
			Application
				
					Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear
			Tradename
				
					RENOLIN
			Manufacturer's Description
				
					Fully Synthetic Industrial Gear Lubricants Based on Polyalphaolefins
			Color
				
					Pale Yellow
			Container Size value And um
				
					5 Gal
			Degree of Flashpoint value And um
				
					250 Deg C
			Conformance to Certificate
				
					DIN 51517-3
			Net Weight
				
					640 Oz
			Category - BDI
				
					Chemicals Lubricants Oil
			Harmonized Tariff Code
				
					2710.19.30.80
			Noun
				
					Oil
			Keyword String
				
					Gear
			Manufacturer URL
				
					https://www.fuchs.com
			Manufacturer Item Number
				
					65301900026
			Long Description
				
					Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Pail; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 5 Gal Container Size
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

