

21458406
Oil
SPRAYON
SPRAYON
S00209000
SPRAYON SPRAYON
Description
S00209000 SYNTHETIC OIL ; POR 20OZ CAN 15.25OZ WT FOOD GRADE 12/CS
Food Grade Oil; Synthetic Type; Food Grade; Aerosol Can; Aerosol; Air Tool | Door Roller and Track | Gasket | Gear | Grinder | High Speed Bearing | Hydraulic Equipment | Low Speed Bearing | Mixer | Over Head Crane Systems | Plastics/Rubber Safe | Pre-Assembly | Pump; Colorless; 15.25 Oz Container Size
Part #
S00209000
BDI #
21458406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/S00209000/p/21458406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0
EAN
0075577006205
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Air Tool | Door Roller and Track | Gasket | Gear | Grinder | High Speed Bearing | Hydraulic Equipment | Low Speed Bearing | Mixer | Over Head Crane Systems | Plastics/Rubber Safe | Pre-Assembly | Pump
Color
Colorless
Container Size value And um
15.25 Oz
Degree of Flashpoint value And um
-29 Deg C
Odor
Odorless
Other Features
Waterproof
Net Weight
15.25 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Food Grade
Manufacturer URL
Long Description
Food Grade Oil; Synthetic Type; Food Grade; Aerosol Can; Aerosol; Air Tool | Door Roller and Track | Gasket | Gear | Grinder | High Speed Bearing | Hydraulic Equipment | Low Speed Bearing | Mixer | Over Head Crane Systems | Plastics/Rubber Safe | Pre-Assembly | Pump; Colorless; 15.25 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh