https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0988-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzB8aW1hZ2UvanBlZ3xhR0kyTDJoa01TOHhNREU0TVRNNU9Ua3dOREk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0RoZk1EWXdYek13TUhnek1EQXVhbkJufGVhYjJjMTA3NmY3M2Q4NWMwZjQxNDcyOGY5MTRkNTAxOWE4OTg4NTgxNGQ3NmY5OTFmN2U4ZTgwNmNlNDMwMTk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0988-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NzB8aW1hZ2UvanBlZ3xhR0kyTDJoa01TOHhNREU0TVRNNU9Ua3dOREk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0RoZk1EWXdYek13TUhnek1EQXVhbkJufGVhYjJjMTA3NmY3M2Q4NWMwZjQxNDcyOGY5MTRkNTAxOWE4OTg4NTgxNGQ3NmY5OTFmN2U4ZTgwNmNlNDMwMTk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 680 5GAL PAIL ; L0988-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SFGO ULTRA 680 5GAL ; SFGO ULT 680 5 G PAIL
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 5 Gal Container Size
Part #
L0988-060
BDI #
18228990
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SFGO-ULTRA-680-5GAL-PAIL-;-L0988-060/p/18228990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.12
EAN
0089215598809
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 250 | ISO 680
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
Water White
Container Size value And um
5 Gal
Degree of Flashpoint value And um
260 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0988-060
Weight / LBS
40
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


