

27455985
油
CRC
CRC
SL24239
CRC CRC
描述
CRC SL24239
Gear Oil; 1 Gal Bottle; Liquid Form; Amber Color; Petroleum Odor; Above 302 Degree F PMCC Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Plastic Safe; Multi Purpose; 4 Per Case
制造商部件号
SL24239
BDI部件号
27455985
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SL24239/p/27455985
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072213242393
重量 / Kilogram
3.738
Product Group - BDI
C00104
名称
Oil
关键字串
Gear
产品明细
Gear Oil
产品规格
1 Gal Bottle; Liquid Form; Amber Color; Petroleum Odor; Above 302 Degree F PMCC Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Plastic Safe; Multi Purpose; 4 Per Case
详细描述
Gear Oil; 1 Gal Bottle; Liquid Form; Amber Color; Petroleum Odor; Above 302 Degree F PMCC Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Insoluble in Water; Non-Flammable; Plastic Safe; Multi Purpose; 4 Per Case