FUCHS
FUCHS
STABYLAN 500 HT 5 GAL PAIL
FUCHS FUCHS
Description
STABYLAN 500 HT 5GAL PAIL ; LUBRICATING GREASE
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Conveyorized Oven Chain; Amber; 5 Gal Container Size
Part #
601989582
BDI #
22325201
Details
2376.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-500-HT-5-GAL-PAIL/p/22325201
Your Price
$ 2,376.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Conveyorized Oven Chain
Tradename
STABYLAN
Manufacturer's Description
Synthetic - High Temperature Lubricating Oil
Color
Amber
Container Size value And um
5 Gal
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65517401034
Long Description
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Conveyorized Oven Chain; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


