FUCHS
FUCHS
STABYLAN 500 HT 55 GAL DRUM
FUCHS FUCHS
Description
STABYLAN 500 HT 55GAL DRUM ; LUBRICATING GREASE
Chain Oil; Synthetic Type; Chain; Drum; Liquid; Conveyorized Oven Chain; Amber; 55 Gal Container Size
Part #
601989599
BDI #
22325203
Details
26185.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-500-HT-55-GAL-DRUM/p/22325203
Your Price
$ 26,185.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Conveyorized Oven Chain
Tradename
STABYLAN
Manufacturer's Description
Synthetic - High Temperature Lubricating Oil
Color
Amber
Container Size value And um
55 Gal
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65517401040
Long Description
Chain Oil; Synthetic Type; Chain; Drum; Liquid; Conveyorized Oven Chain; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


