FUCHS
FUCHS
STABYLAN B 25 40LB PAIL
FUCHS FUCHS
Description
STABYLAN B 25 40LB CHAIN LUB OIL
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Black; 40 Lb Container Size
Part #
STABYLAN B 25 40LB PAIL
BDI #
21532034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-B-25-40LB-PAIL/p/21532034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Oven Chain
Tradename
STABYLAN
Manufacturer's Description
High Performance - Hot Oven Chain Lubricant
Color
Black
Container Size value And um
40 Lb
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65123000034
Long Description
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Black; 40 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


