https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1001-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjJ8aW1hZ2UvanBlZ3xhRFUxTDJnelpDOHhNREU0TVRRMU1UY3hNRFE1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURGZk1EWXhYek13TUhnek1EQXVhbkJufDM5MGZkNmYwMTg5M2Q4NDBkZGNlZjY2NjMyY2RiMmU1YmQxYzc3MTk3NmFkNTI3Njg5NWMwZTRkZDg4OWYzYWY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1001-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjJ8aW1hZ2UvanBlZ3xhRFUxTDJnelpDOHhNREU0TVRRMU1UY3hNRFE1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURGZk1EWXhYek13TUhnek1EQXVhbkJufDM5MGZkNmYwMTg5M2Q4NDBkZGNlZjY2NjMyY2RiMmU1YmQxYzc3MTk3NmFkNTI3Njg5NWMwZTRkZDg4OWYzYWY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE HD 220 16GAL DRUM ; L1001-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYN LUBE HD 220 16GAL ; SYNLUBE HD 220 1/4 DRUM
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 16 Gal Container Size
Part #
L1001-061
BDI #
18229482
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-HD-220-16GAL-DRUM-;-L1001-061/p/18229482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
60.702
EAN
0089215000593
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 220
Application
Industrial Machine | Gearbox | Bearing
Manufacturer's Description
Syn Lube HD Series Heavy-Duty - Extreme Pressure - Polyalphaolefin (PAO)-Based - 100 Percentage Synthetic Fluid
Color
Water White
Container Size value And um
16 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Odorless
Conformance to Certificate
NSF H2
Other Features
Superior Performance | Thermal Stability | Zinc Free
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1001-061
Weight / LBS
134
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


