https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0964-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhRGsyTDJnNU9TOHhNREU0TVRRMU16Z3dOelkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TmpSZk1EWXdYek13TUhnek1EQXVhbkJufDgzN2JmYjA5ZTc3NjYxM2RhNjA5Yzc5YzdiMDBiYjkyNGNmZjU2NzM4ZDdmYjZjYTRhYzhjYWJkZmM5ZWQwYjM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0964-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhRGsyTDJnNU9TOHhNREU0TVRRMU16Z3dOelkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TmpSZk1EWXdYek13TUhnek1EQXVhbkJufDgzN2JmYjA5ZTc3NjYxM2RhNjA5Yzc5YzdiMDBiYjkyNGNmZjU2NzM4ZDdmYjZjYTRhYzhjYWJkZmM5ZWQwYjM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNCOOL 5GAL PAIL ; L0964-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYNCOOL 5GAL ; SYNCOOL 5 G PAIL
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane Air Compressor; Colorless to Yellow; 5 Gal Container Size
Part #
L0964-060
BDI #
18229492
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SYNCOOL-5GAL-PAIL-;-L0964-060/p/18229492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
19.932
EAN
0089215596409
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32-46
Application
Rotary Screw | Rotary Vane Air Compressor
Manufacturer's Description
Syncool Polyglycolester-Based - Readily Biodegradable (PW1) - Synthetic Air Compressor Fluid
Color
Colorless to Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Glycol
Other Features
High Performance | Excellent Thermal Stability | Non Carbonizing
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0964-060
Weight / LBS
44
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane Air Compressor; Colorless to Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


