https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-TAC375-ARSLSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTl8aW1hZ2UvanBlZ3xhRGhrTDJnMllTODVPRE0wTlRnM016STBORFEyTDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmVkVGRE16YzFYMEZTVTB4VFVGSlpYek13TUhnek1EQXVhbkJufDFiM2ExZjg4ZjQ3NTE0Y2FjYjI2MmZhMzY0NjBjNTkxNjE5ZjIzNDEzNjMyZGJlZjM2ZDU3NzU2ZTBmZTllZDg
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-TAC375-ARSLSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTl8aW1hZ2UvanBlZ3xhRGhrTDJnMllTODVPRE0wTlRnM016STBORFEyTDBsT1JFMVBRa3hWUWxoWVdGOVBTVXhmVkVGRE16YzFYMEZTVTB4VFVGSlpYek13TUhnek1EQXVhbkJufDFiM2ExZjg4ZjQ3NTE0Y2FjYjI2MmZhMzY0NjBjNTkxNjE5ZjIzNDEzNjMyZGJlZjM2ZDU3NzU2ZTBmZTllZDg
MOBIL OIL
MOBIL OIL
TAC 375 NC 13OZ SPRAY
MOBIL OIL MOBIL OIL
Description
TAC 375 NC 13OZ SPRAY GEAR OIL ; VISCOUS SEMI-FLUID BLACK 135DEG C FLASH
Gear Oil; Mineral Oil Type; Gear; Aerosol Can; Aerosol; Gear | Mining; Black; 13 Oz Container Size
Part #
TAC 375 NC 13OZ SPRAY
BDI #
21517644
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/TAC-375-NC-13OZ-SPRAY/p/21517644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Gear | Mining
Manufacturer's Description
Gear Oil
Color
Black
Container Size value And um
13 Oz
Degree of Flashpoint value And um
Above 121 Deg C
Odor
Characteristic
Other Features
Extra High Performance
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Oil; Mineral Oil Type; Gear; Aerosol Can; Aerosol; Gear | Mining; Black; 13 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


