Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UTF BIO-BASED/GREEN 55GAL DRUM;L1072-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1072-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTd8aW1hZ2UvanBlZ3xhR1EzTDJoaE5pOHhNREU0TVRRMU5USTBPVFF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TnpKZk1EWXlYek13TUhnek1EQXVhbkJufDUyZWIzYzRmZjk2NGJjY2JmNGU3NzQyYWU2ZWY3OGI2YzQ5MzkyNDVhMWEyNDQ1YWViNmQxMDUxNzJmYmRhNzc
18229572 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

UTF BIO-BASED/GREEN 55GAL DRUM;L1072-062

Description

L1072-062 UTF-BIO-BASED/GREEN 55GAL DRUM

General Purpose Oil; Biodegradable Type; Multi Purpose; Drum; Liquid; Universal Tractor | Agricultural | Construction | Industrial Equipment; Yellow; 55 Gal Container Size

Part #

UTF BIO-BASED/GREEN 55GAL DRUM;L1072-062

BDI #
18229572

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
202.944
EAN
0089215000920
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 75W Gear | ISO 46
Application
Universal Tractor | Agricultural | Construction | Industrial Equipment
Manufacturer's Description
UTF-Bio-Based/Green Ultimately Biodegradable (PW1) - Vegetable-Based - Universal Tractor Fluid
Color
Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1072-062
Weight / LBS
448
Long Description
General Purpose Oil; Biodegradable Type; Multi Purpose; Drum; Liquid; Universal Tractor | Agricultural | Construction | Industrial Equipment; Yellow; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh