https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-49013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDN8aW1hZ2UvanBlZ3xhR1UwTDJnd01pOHhNRFF4T1RreU5USTFOREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpRNU1ERXpYek13TUhnek1EQXVhbkJufDdlY2RhZTU4MGQ4MGI4NTZkOWQ0MGZiOWRjMGIzOTI1MjU5ZTk4YmM4NTJmYzg5MTJhYmM2ODdjZWVmZmUyODI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-49013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDN8aW1hZ2UvanBlZ3xhR1UwTDJnd01pOHhNRFF4T1RreU5USTFOREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpRNU1ERXpYek13TUhnek1EQXVhbkJufDdlY2RhZTU4MGQ4MGI4NTZkOWQ0MGZiOWRjMGIzOTI1MjU5ZTk4YmM4NTJmYzg5MTJhYmM2ODdjZWVmZmUyODI
WD-40
WD-40
WD 40 55 GAL
WD-40 WD-40
Description
WD 40 55 GAL LUBRICANT ; HTYDTY 55GAL DRUM NON-AEROSOL
Petroleum Oil; 55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC; For Steel | Rubber | Fabric and Plastic Applicable Material
Part #
WD 40 55 GAL
BDI #
21464250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/WD-40-55-GAL/p/21464250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
190.51
EAN
0079567490132
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Weight / LBS
420
Product Detail
Petroleum Oil
Product Specification
55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC
Long Description
Petroleum Oil; 55 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Amber Color; 55 Gal Container Size; 122 Deg F Nominal Flash Point; Mild Petroleum Odor/Scent; Drum Packing Type; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 25 Percentage VOC; For Steel | Rubber | Fabric and Plastic Applicable Material

