

LPS
LPS
00205
LPS LPS
Description
00205 LUBRICANT ; PAIL 5GAL LIQUID
Wet Film Lubricant; Multi Purpose; Pail; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 5 Gal
Part #
428-C00205
BDI #
600127
Details
1144.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/00205/p/600127
Your Price
$ 1,144.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.69
EAN
0078827002057
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track
Manufacturer's Description
2 Heavy-Duty Lubricant
Color
Brown
Container Size value And um
5 Gal
Degree of Flashpoint value And um
79 Deg C
Odor
Petroleum or Cherry
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-C-16173D Grade 3 Class 1 | MIL-C-81309D Type III | NSF H2
Other Features
Non Conductive | Non Drying | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00205
Weight / LBS
39
Long Description
Wet Film Lubricant; Multi Purpose; Pail; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh