Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01110 https://www.bdiexpress.com/medias/INDWDCLUBXXX-18184988-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5M3xpbWFnZS9qcGVnfGFHSTBMMmhpWkM4eE1EYzNNREU1TVRFeU1qUTJNaTlKVGtSWFJFTk1WVUpZV0ZoZk1UZ3hPRFE1T0RoZk16QXdlRE13TUM1cWNHY3w0N2U0ZjFjYWQwMGE3NjA0ZGU3OTMxYTI1YjQ2MzY2ZTFmN2M4ZDQwYjc2MmM2Mjc5NTFkMWUzN2NjNzZjM2Q3
18184988 Specialty Purpose Lubricants 

WD-40 WD-40

01110

Description

WD40 3.78L DG OVER 5L ; 3.78 LITRE

Penetrant Lubricant; 3.785 L Container Size; Can; Light Amber; Liquid; General Purpose

Part #

01110

BDI #
18184988

Details

100.26 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 100.26 / each BDIExpress
QTY

Inventory

Total: 38

Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.wd40company.com
Product Detail
Penetrant Lubricant
Product Specification
3.785 L Container Size; Can; Light Amber; Liquid; General Purpose
Long Description
Penetrant Lubricant; 3.785 L Container Size; Can; Light Amber; Liquid; General Purpose