Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03003 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483049-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODd8aW1hZ2UvanBlZ3xhR0UyTDJnMU9DOHhNRE13TkRRek5UZzNPVGsyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05EbGZNekF3ZURNd01DNXFjR2N8ZDg3M2NiNGNiMDVmM2RhNGU5MTY0MDZiYTVlOTY3ZTAwYjQwMDEzY2ZiMTJiMTQ1YjAyY2I0ZTk3MjdlODM4NQ
21483049 Specialty Purpose Lubricants 

CRC CRC

03003

Description

03003 3-36 MULTI-PURPOSE LUBRICANT ; MULTI-PURPOSE 11OZ AMBER LIQUID 12EA/CS

Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 11 Oz

Part #

03003

BDI #
21483049

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.453
EAN
0078254030036
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface
Tradename
3-36
Manufacturer's Description
CRC 3-36 Multi Purpose Lubricant And Corrosion Inhibitor
Color
Clear Blue Green
Container Size value And um
11 Oz
Degree of Flashpoint value And um
89 Deg C
Odor
Petroleum
Conformance to Certificate
NSF | H2
Other Features
Non-Drying | Displaces Moisture And Clean
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.833
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh