

CRC
CRC
10864-AB ROST FLASH AEROSOL 500ML
CRC CRC
Description
CRC 10864-AB ROST FLASH AEROSOL 500ML
Nut Bolt Connection Lubricant; Nut Bolt Connection; Aerosol Can; Liquid; Agricultural Equipment | Cleaning Mechanical Part | General Disassembly | Handling Equipment | Seized | Corroded Part; Amber; 500 Ml
Part #
10864-AB ROST FLASH AEROSOL 500ML
BDI #
15073929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/10864-AB-ROST-FLASH-AEROSOL-500ML/p/15073929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.295
EAN
5412386059438
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Nut Bolt Connection
Container Type
Aerosol Can
Texture
Liquid
Application
Agricultural Equipment | Cleaning Mechanical Part | General Disassembly | Handling Equipment | Seized | Corroded Part
Manufacturer's Description
CRC Rost Flash
Color
Amber
Container Size value And um
500 Ml
Degree of Flashpoint value And um
45 Deg C
Odor
Characteristic
VOC Content - Percentage
94 Percentage
Other Features
Silicone-Free And Acid-Free
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Nut Bolt Connection
Manufacturer URL
https://www.crcind.com
Long Description
Nut Bolt Connection Lubricant; Nut Bolt Connection; Aerosol Can; Liquid; Agricultural Equipment | Cleaning Mechanical Part | General Disassembly | Handling Equipment | Seized | Corroded Part; Amber; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh