https://www.bdiexpress.com/medias/INDJETLUBXXX-SP-769-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTl8aW1hZ2UvanBlZ3xhR0prTDJnMU15ODVPRE0wTkRnd01EYzBOemd5TDBsT1JFcEZWRXhWUWxoWVdGOVRVRjgzTmpsZlFWSlRURU5PWHpNd01IZ3pNREF1YW5Cbnw3MDNjNTJjMjk3NDRiZmFkNmI5YjdkYWI2NDVjZDVhM2U3MTAwMjkzNzNhZTE2NGNmYjE3MzAxOTViNGQ1OTVm
                
                https://www.bdiexpress.com/medias/INDJETLUBXXX-SP-769-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTl8aW1hZ2UvanBlZ3xhR0prTDJnMU15ODVPRE0wTkRnd01EYzBOemd5TDBsT1JFcEZWRXhWUWxoWVdGOVRVRjgzTmpsZlFWSlRURU5PWHpNd01IZ3pNREF1YW5Cbnw3MDNjNTJjMjk3NDRiZmFkNmI5YjdkYWI2NDVjZDVhM2U3MTAwMjkzNzNhZTE2NGNmYjE3MzAxOTViNGQ1OTVm
                
					
						
									JET LUBE
								JET LUBE
							
						
					37341
				 
				JET LUBE JET LUBE
Description
						
                            
								37341 ; 769 LUBRICANT AEROSOL
Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Aerospace | Agriculture | Automotive Trucking | Brick | Tile | Cement | Military | Mills | Mining; Clear Amber; 12 Oz
                         	Part #
	                    
	                      	37341
							BDI #
						
	                      	18180227
							
						
Details
                    
                        22.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/37341/p/18180227
						
		
		
		
				Your Price
				
						
							$ 22.02 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121500
					Weight / Kilogram
				0
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Penetrant Lubricant
			Typical Use
				
					Multi Purpose
			Container Type
				
					Aerosol Can
			Texture
				
					Liquid
			Application
				
					Aerospace | Agriculture | Automotive Trucking | Brick | Tile | Cement | Military | Mills | Mining
			Tradename
				
					769 Lubricant
			Manufacturer's Description
				
					769 Lubricant And Penetrant
			Color
				
					Clear Amber
			Container Size value And um
				
					12 Oz
			Degree of Flashpoint value And um
				
					Above 75 Deg C
			Odor
				
					Petroleum
			VOC Content - Percentage
				
					503 G/L
			Conformance to Certificate
				
					NSF H2
			Other Features
				
					Non-Flammable | Non-Evaporating | No Fluorocarbon
			Net Weight
				
					12 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					2710.19.40.00
			Noun
				
					Lubricant
			Keyword String
				
					Penetrant
			Manufacturer URL
				
					https://www.jetlube.com
			Long Description
				
					Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Aerospace | Agriculture | Automotive Trucking | Brick | Tile | Cement | Military | Mills | Mining; Clear Amber; 12 Oz
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
