https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40220-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTB8aW1hZ2UvanBlZ3xhR1JoTDJoak5DOHhNRGN4TVRJNU1qQTROREkxTkM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBeU1qQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw1ZjZiMjkwYTRiOTU3MDQ3NGI4ZTgwMmY5MGZjMzU1OTY4NGRmZjU1Mjg3ODk5ZjczYTUxZDE0MGM1NGNjNmE3
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40220-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTB8aW1hZ2UvanBlZ3xhR1JoTDJoak5DOHhNRGN4TVRJNU1qQTROREkxTkM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBeU1qQmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw1ZjZiMjkwYTRiOTU3MDQ3NGI4ZTgwMmY5MGZjMzU1OTY4NGRmZjU1Mjg3ODk5ZjczYTUxZDE0MGM1NGNjNmE3
LPS
LPS
40220
LPS LPS
Description
40220 ; TAPPING FLUID 16OZ
Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Medium Amber; 16 Oz
Part #
40220
BDI #
600294
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/40220/p/600294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
5.9
EAN
0078827402208
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Bottle
Texture
Liquid
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Dual Action Plus No. 2 Cutting Fluid
Color
Medium Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Above 74 Deg C
Odor
Mild Fatty
VOC Content - Percentage
73 Percentage | 613 g/l
Other Features
Petroleum Hydrocarbon | Eliminates Chip Welding | Improves Surface Finish | Extends Tool Life
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
40220
Weight / LBS
1.083
Long Description
Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Medium Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


