https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40230-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODB8aW1hZ2UvanBlZ3xhRFl6TDJoaVlpOHhNRGN4TVRJNU1qTXhNell6TUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBeU16QmZTbFZIWHpNd01IZ3pNREF1YW5CbnxjODc2ZWNmNjU3NDExMzdmY2YwYzM0ZTE0ZmVlY2JhNDNiZDEzYzJmZDg5YWIwYjg5MjA5NGJjZmI1Y2VmNTQz
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40230-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODB8aW1hZ2UvanBlZ3xhRFl6TDJoaVlpOHhNRGN4TVRJNU1qTXhNell6TUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBeU16QmZTbFZIWHpNd01IZ3pNREF1YW5CbnxjODc2ZWNmNjU3NDExMzdmY2YwYzM0ZTE0ZmVlY2JhNDNiZDEzYzJmZDg5YWIwYjg5MjA5NGJjZmI1Y2VmNTQz
LPS
LPS
40230
LPS LPS
Description
40230 ; CUTTING OIL AND TAPPING FLUID
Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Medium Amber; 1 Gal
Part #
40230
BDI #
600295
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/40230/p/600295
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
14.97
EAN
0078827402307
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Dual Action Plus No. 2 Cutting Fluid
Color
Medium Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
Above 74 Deg C
Odor
Mild Fatty
VOC Content - Percentage
73 Percentage | 613 g/l
Other Features
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Eliminates Chip Welding
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
40230
Weight / LBS
8.25
Long Description
Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Medium Amber; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


