https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40320-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDd8aW1hZ2UvanBlZ3xhRGN4TDJoa1l5OHhNRFUxTnpRek16VXhNVGsyTmk5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBek1qQmZRbFJNWHpNd01IZ3pNREF1YW5CbnxlYmMzMTIyMWFiNjdjYTkxMTk5ZmMzYzM5YTc4NzQyNjNlOTAyOGFiYWY1ZjE4MjZkYzMyNTliYzAzNjU4MDMy
                
                https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40320-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDd8aW1hZ2UvanBlZ3xhRGN4TDJoa1l5OHhNRFUxTnpRek16VXhNVGsyTmk5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBek1qQmZRbFJNWHpNd01IZ3pNREF1YW5CbnxlYmMzMTIyMWFiNjdjYTkxMTk5ZmMzYzM5YTc4NzQyNjNlOTAyOGFiYWY1ZjE4MjZkYzMyNTliYzAzNjU4MDMy
                
					
						
									LPS
								LPS
							
						
					40320
				 
				LPS LPS
Description
						
                            
								40320 TAPMATIC 1 GOLD CUTTING FLUID ; BOTTLE 16OZ
Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Gold; 16 Oz
                         	Part #
	                    
	                      	428-C40320
							BDI #
						
	                      	600298
							
						
Details
                    
                        66.89
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/40320/p/600298
						
		
		
		
				Your Price
				
						
							$ 66.89 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121502
					Weight / Kilogram
				6.35
					EAN
				0078827403205
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Cutting Fluid
			Typical Use
				
					Metal Working
			Container Type
				
					Bottle
			Texture
				
					Liquid
			Application
				
					Metal Cutting
			Tradename
				
					TAPMATIC
			Manufacturer's Description
				
					Tapmatic No. 1 Gold Cutting Fluid
			Color
				
					Gold
			Container Size value And um
				
					16 Oz
			Degree of Flashpoint value And um
				
					149 Deg C
			Odor
				
					Petroleum
			VOC Content - Percentage
				
					0 Percentage | 0 Lb/Gal
			Other Features
				
					Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
			Net Weight
				
					16 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Fluid
			Keyword String
				
					Cutting
			Manufacturer URL
				
					https://www.itwprobrands.com
			Manufacturer Item Number
				
					40320
			Weight / LBS
				
					1.167
			Long Description
				
					Cutting Fluid; Metal Working; Bottle; Liquid; Metal Cutting; Gold; 16 Oz
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
