KLEIN TOOLS
KLEIN TOOLS
51010
KLEIN TOOLS KLEIN TOOLS
Description
51010 PREMIUM SYNTHETIC LUBRICANT ; 1QT
Chain and Cable Lubricant; Bottle Packing Type; Corrosive Process Resistance; Wire Pulling Type; For Aluminum | Cement | Copper | Nylon | Plastic | PVC | Rubber Applicable Material
Part #
51010
BDI #
20092431
Details
38.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/51010/p/20092431
Your Price
$ 38.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0092644510106
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Chain and Cable
Manufacturer URL
https://www.kleintools.com
Product Detail
Chain and Cable Lubricant
Product Specification
Bottle Packing Type; Corrosive Process Resistance; Wire Pulling Type
Long Description
Chain and Cable Lubricant; Bottle Packing Type; Corrosive Process Resistance; Wire Pulling Type; For Aluminum | Cement | Copper | Nylon | Plastic | PVC | Rubber Applicable Material


