LPS
LPS
57701
LPS LPS
Description
57701 FOODLUBE SUGAR DISSOLVE ; 1 GAL 4/CS
Food Grade Fluid; Food Grade Machinery; Bottle; Liquid; Animal feed sugar residue | Chain | Conveyor | Cutter/Blade | Sugar Build-Up On Fastener; Colorless; 1 Gal
Part #
57701
BDI #
21444565
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/57701/p/21444565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
17.24
EAN
0078827577012
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Food Grade Machinery
Container Type
Bottle
Texture
Liquid
Application
Animal feed sugar residue | Chain | Conveyor | Cutter/Blade | Sugar Build-Up On Fastener
Tradename
FOODLUBE
Manufacturer's Description
Foodlube Sugar Dissolving Fluid
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
-118 Deg C
Odor
Mild
VOC Content - Percentage
80 Percentage
Conformance to Certificate
NSF H1
Other Features
Sugar Dissolving
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Food Grade
Manufacturer URL
https://www.itwprobrands.com
Long Description
Food Grade Fluid; Food Grade Machinery; Bottle; Liquid; Animal feed sugar residue | Chain | Conveyor | Cutter/Blade | Sugar Build-Up On Fastener; Colorless; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh