DOW CORNING
DOW CORNING
710 496LB / 225KG DRUM
DOW CORNING DOW CORNING
Description
4019123 ; 710 FLUID KG 225KG DRUM
Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 496 Lb
Part #
4019123
BDI #
22195664
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/710-496LB-225KG-DRUM/p/22195664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
224.71
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Drum
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
710 Fluid
Color
Colorless
Container Size value And um
496 Lb
Degree of Flashpoint value And um
363 Deg C OC | Above 101.1 Deg C CC
Odor
Odorless
VOC Content - Percentage
3 Percentage
Other Features
With Rust Inhibitor | Very Low Volatility
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 496 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh