https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-AS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTJ8aW1hZ2UvanBlZ3xhR1JqTDJoalpTODVPRE0wTkRneU16TTFOemMwTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlCVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfGRiMThiZDFlMjg4NGVjN2Q4NmQwODU0YTk3YTI0MThlZTlmYTBlNGY3NTA5NjJkNjU5NTFiMjBlZjg2ZjY5YmY
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-AS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTJ8aW1hZ2UvanBlZ3xhR1JqTDJoalpTODVPRE0wTkRneU16TTFOemMwTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlCVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfGRiMThiZDFlMjg4NGVjN2Q4NmQwODU0YTk3YTI0MThlZTlmYTBlNGY3NTA5NjJkNjU5NTFiMjBlZjg2ZjY5YmY
CRC
CRC
ANTI-SPATTER AEROSOL 400ML
CRC CRC
Description
CRC ANTI-SPATTER AEROSOL 400ML
Anti-Spatter Spray; Welding; Aerosol Can; Liquid; Nozzle and Shroud | Torches | Workpiece and Part | Jig | Fixture | Automatic and Semi-Automatic Welding | Welding Robot; Colorless; 400 Ml
Part #
ANTI-SPATTER AEROSOL 400ML
BDI #
15066089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/ANTI-SPATTER-AEROSOL-400ML/p/15066089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23271801
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Anti-Spatter
Typical Use
Welding
Container Type
Aerosol Can
Texture
Liquid
Application
Nozzle and Shroud | Torches | Workpiece and Part | Jig | Fixture | Automatic and Semi-Automatic Welding | Welding Robot
Manufacturer's Description
CRC Anti-Spatter
Color
Colorless
Container Size value And um
400 Ml
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non-Flammable
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Spray
Keyword String
Anti-Spatter
Manufacturer URL
https://www.crcind.com
Long Description
Anti-Spatter Spray; Welding; Aerosol Can; Liquid; Nozzle and Shroud | Torches | Workpiece and Part | Jig | Fixture | Automatic and Semi-Automatic Welding | Welding Robot; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


