LPS
								LPS
							
						
					C30316
				 
				LPS LPS
Description
						
                            
								C30316 PREMIER RUST INHIBITOR ; LPS 3 12 AEROSOL CAN
Platinum Grade Lubricant; Platinum Grade; Aerosol Can; Waxy Film; Aircraft Fuselages | Battery Terminal | Cable | Chain | Pulley | Cargo section; Brown; 12 Oz
                         	Part #
	                    
	                      	428-C30316
							BDI #
						
	                      	17064605
							
						
Details
                    
                        78.86
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/C30316/p/17064605
						
		
		
		
				Your Price
				
						
							$ 78.86 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121500
					Weight / Kilogram
				5.448
					EAN
				0078827003160
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Lubricant
			Typical Use
				
					Platinum Grade
			Container Type
				
					Aerosol Can
			Texture
				
					Waxy Film
			Application
				
					Aircraft Fuselages | Battery Terminal | Cable | Chain | Pulley | Cargo section
			Tradename
				
					3
			Manufacturer's Description
				
					3 Premier Rust Inhibitor
			Color
				
					Brown
			Container Size value And um
				
					12 Oz
			Degree of Flashpoint value And um
				
					64.4 Deg F
			Odor
				
					Mild
			VOC Content - Percentage
				
					62.8 Percentage
			Conformance to Certificate
				
					NSF | H2
			Other Features
				
					Long Term
			Net Weight
				
					12 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					2710.19.40.00
			Noun
				
					Lubricant
			Keyword String
				
					Platinum Grade
			Manufacturer URL
				
					https://www.itwprobrands.com
			Weight / LBS
				
					1
			Long Description
				
					Platinum Grade Lubricant; Platinum Grade; Aerosol Can; Waxy Film; Aircraft Fuselages | Battery Terminal | Cable | Chain | Pulley | Cargo section; Brown; 12 Oz
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
