FUCHS
								FUCHS
							
						
					CEPLATTYN 300 400 ML CAN
				 
				FUCHS FUCHS
Description
						
                            
								CEPLATTYN 300 400 ML CAN ; ADHESIVE LUBRICANT
Graphite Lubricant; Multi Purpose; Aerosol Can; Aerosol; Open Gear | Large Gearbox | Gear Rack | Sliding Bearing | Wire Rope | Chain; Black; 400 ml
                         	Part #
	                    
	                      	800347411
							BDI #
						
	                      	22336622
							
						
Details
                    
                        704.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/CEPLATTYN-300-400-ML-CAN/p/22336622
						
		
		
		
				Your Price
				
						
							$ 704.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121513
					Weight / Kilogram
				0.39
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Adhesive Lubricant
			Typical Use
				
					Multi Purpose
			Container Type
				
					Aerosol Can
			Texture
				
					Aerosol
			Application
				
					Open Gear | Large Gearbox | Gear Rack | Sliding Bearing | Wire Rope | Chain
			Tradename
				
					CEPLATTYN
			Manufacturer's Description
				
					Environmentally Harmless Adhesive Lubricant Containing Complimentary Solid Lubricants
			Color
				
					Black
			Container Size value And um
				
					400 ml
			Degree of Flashpoint value And um
				
					Above 151 Deg C
			Odor
				
					Mineral Oil
			Other Features
				
					Graphite
			Net Weight
				
					13.5 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					2710.19.40.00
			Noun
				
					Lubricant
			Keyword String
				
					Graphite
			Manufacturer URL
				
					https://www.fuchs.com
			Manufacturer Item Number
				
					80044400082
			Long Description
				
					Graphite Lubricant; Multi Purpose; Aerosol Can; Aerosol; Open Gear | Large Gearbox | Gear Rack | Sliding Bearing | Wire Rope | Chain; Black; 400 ml
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
