Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CUT-N-COOL 55GAL DRUM ; L0510-062 https://www.bdiexpress.com/medias/PRILUBXXXXXX-18229873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTR8aW1hZ2UvanBlZ3xhR0UyTDJoak15OHhNRFl3T1RRM05USTRPVEV4T0M5UVVrbE1WVUpZV0ZoWVdGaGZNVGd5TWprNE56TmZNekF3ZURNd01DNXFjR2N8ZTNhYzIxODUzZmQzOTIwNDEzMzI4ZmVmN2Y4Y2IyNmU0Y2E3OTkxMGU3MTQ0MzA4ZTRkNjQyOGU3NjI0YmQzYw
18229873 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

CUT-N-COOL 55GAL DRUM ; L0510-062

Description

L0510-062 CUT-N-COOL 55GAL DRUM FLUID

Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing; Brown; 55 Gal

Part #

L0510-062

BDI #
18229873

Details

8087.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,087.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
216.081
EAN
0089215451005
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Water Mix
Container Type
Drum
Texture
Liquid
Application
Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing
Manufacturer's Description
Cut-N-Cool
Color
Brown
Container Size value And um
55 Gal
Degree of Flashpoint value And um
160 Deg C
Odor
Fatty Sulfur
Other Features
Heavy Duty | Water Soluble | Extends Tool Life | Containing Sulfur and Chlorine | Better Cooling Than Oil
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0514-062
Weight / LBS
477
Long Description
Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing; Brown; 55 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh