https://www.bdiexpress.com/medias/INDFUCLUBRNT-21510112-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzM3xpbWFnZS9qcGVnfGFEZGxMMmd5Tmk4eE1EYzNNRE0zTWpFMk5UWTJNaTlKVGtSR1ZVTk1WVUpTVGxSZk1qRTFNVEF4TVRKZk16QXdlRE13TUM1cWNHY3w4OTYyYmUyMjlhNDkyNTY0Mzk5MGRkYTMxOWY5NDRlMDUwYzM1YjZlMjE4M2FiYzU5NDY5OTUyOTkxMGIxZWU4
https://www.bdiexpress.com/medias/INDFUCLUBRNT-21510112-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzM3xpbWFnZS9qcGVnfGFEZGxMMmd5Tmk4eE1EYzNNRE0zTWpFMk5UWTJNaTlKVGtSR1ZVTk1WVUpTVGxSZk1qRTFNVEF4TVRKZk16QXdlRE13TUM1cWNHY3w4OTYyYmUyMjlhNDkyNTY0Mzk5MGRkYTMxOWY5NDRlMDUwYzM1YjZlMjE4M2FiYzU5NDY5OTUyOTkxMGIxZWU4
FUCHS
FUCHS
FM LUBE OIL 100 5GAL PAIL
FUCHS FUCHS
Description
FM LUBE OIL 100 5GAL PAIL
Multi Purpose Fluid; Food Grade Machinery; Pail; Liquid; Food Machinery | Bearing | Gear | Chain | Slideway | Linkage | Conveyor | Valve; Clear; 5 Gal
Part #
601968969
BDI #
21510112
Details
400.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/FM-LUBE-OIL-100-5GAL-PAIL/p/21510112
Your Price
$ 400.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Food Grade Machinery
Container Type
Pail
Texture
Liquid
Application
Food Machinery | Bearing | Gear | Chain | Slideway | Linkage | Conveyor | Valve
Manufacturer's Description
Lubricating Fluid for Food and Beverage Processing Equipment
Color
Clear
Container Size value And um
5 Gal
Degree of Flashpoint value And um
260 Deg C
Odor
Petroleum
Conformance to Certificate
NSF H1
Other Features
ISO 9001/21469
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Multi Purpose
Manufacturer URL
https://www.fuchs.com
Long Description
Multi Purpose Fluid; Food Grade Machinery; Pail; Liquid; Food Machinery | Bearing | Gear | Chain | Slideway | Linkage | Conveyor | Valve; Clear; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

