FUCHS
FUCHS
GTI SPC 100 DRY FILM 12/16 OZ CAN
FUCHS FUCHS
Description
GTI SPC-100 DRY FILM ; 12 PACKS OF 10.25 OZ. CANS
Graphite Lubricant; Multi Purpose; Aerosol Can; Aerosol; Glass Industry | Hot Glass Handling Equipment | Blank Mold | Finish Ring | Bottom Plate | Blow Mold | Mold Equipment | Moving Part | Overhead Door | Metal or Wood Slide and Glide | Plow Blade | Mower Housing | Bearing | Spring | Lock | Pulley; Black; 16 Oz
Part #
HQ104-BR-IP-114
BDI #
21510115
Details
371.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/GTI-SPC-100-DRY-FILM-12-16-OZ-CAN/p/21510115
Your Price
$ 371.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121513
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Dry Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Glass Industry | Hot Glass Handling Equipment | Blank Mold | Finish Ring | Bottom Plate | Blow Mold | Mold Equipment | Moving Part | Overhead Door | Metal or Wood Slide and Glide | Plow Blade | Mower Housing | Bearing | Spring | Lock | Pulley
Manufacturer's Description
Graphite Dry Coat Film for a Variety of Applications
Color
Black
Container Size value And um
16 Oz
Other Features
Graphite
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Graphite
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80044500083
Long Description
Graphite Lubricant; Multi Purpose; Aerosol Can; Aerosol; Glass Industry | Hot Glass Handling Equipment | Blank Mold | Finish Ring | Bottom Plate | Blow Mold | Mold Equipment | Moving Part | Overhead Door | Metal or Wood Slide and Glide | Plow Blade | Mower Housing | Bearing | Spring | Lock | Pulley; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



