

LOCTITE
LOCTITE
L-MR B-400 40LB/18KG IDH 706695
LOCTITE LOCTITE
Description
BONDERITE L-MR B-400 40LB/18KG PAIL ; POR METALWORKING FLUID
Specialty Coolant Lubricant; Metal Working; Pail; Machining and Grinding Operation
Part #
706695
BDI #
22385007
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-MR-B-400-40LB-18KG-IDH-706695/p/22385007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Coolant Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Machining and Grinding Operation
Tradename
L-MR B-400 | Bonderite
Manufacturer's Description
L-MR B-400 Bonderite Semi Synthetic Coolant Lubricant
Color
Brown
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Low Foam | Water Soluble Semi-Synthetic Fluid | Bio-Resistant
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Coolant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Coolant Lubricant; Metal Working; Pail; Machining and Grinding Operation
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh