LOCTITE
LOCTITE
LB 8423 0.33OZ IDH 270640
LOCTITE LOCTITE
Description
LB 8423 0.33OZ IDH 270640 GREASE ; 30536 LUBRICNT DIELECTRC 0.33OZ
Insulating Compound; Electrical Applications; Tube; Liquid; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector; Colorless; 0.33 Oz
Part #
270640
BDI #
1056252
Details
15.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8423-0-33OZ-IDH-270640/p/1056252
Your Price
$ 15.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.03
EAN
0079340305366
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Liquid
Application
Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector
Manufacturer's Description
Dielectric Tune-Up Grease
Color
Colorless
Container Size value And um
0.33 Oz
Degree of Flashpoint value And um
Above 260 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
0.33 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30536
Weight / LBS
0.066
Long Description
Insulating Compound; Electrical Applications; Tube; Liquid; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector; Colorless; 0.33 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



