LOCTITE
LOCTITE
LB 8801 13OZ IDH 209795
LOCTITE LOCTITE
Description
LB 8801 OBSOLETE DO NOT USE 05/24 ; 81246 LUBRICANR SILIC 13OZ AERO
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact; Colorless; 13 Oz
Part #
209795
BDI #
1055728
Details
17.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8801-13OZ-IDH-209795/p/1055728
Your Price
$ 17.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.5
EAN
0079340812468
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact
Manufacturer's Description
Silicone Lubricant Food Grade
Color
Colorless
Container Size value And um
13 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Petroleum
Conformance to Certificate
CFIA
Other Features
Multi Purpose
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
81246
Weight / LBS
1.095
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Stopcock | Plug or Ball Valve | Valve Stem Packing | Protector for Electrical Contact; Colorless; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh