LOCTITE
LOCTITE
LB 8801 5.3OZ IDH 234317
LOCTITE LOCTITE
Description
LB 8801 5.3OZ IDH 234317 COMPOUND ; 51360 INSULATING TUBE 5.3OZ TUBE 12EA/CS
Insulating Compound; Electrical Applications; Tube; Liquid; Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft; Off White; 5.3 Oz
Part #
234317
BDI #
1056052
Details
16.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8801-5-3OZ-IDH-234317/p/1056052
Your Price
$ 16.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.19
EAN
0079340513600
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Liquid
Application
Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft
Manufacturer's Description
Silicone Lubricant Dielectric Grease
Color
Off White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
CFIA
Other Features
Multi Purpose
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51360
Weight / LBS
0.417
Long Description
Insulating Compound; Electrical Applications; Tube; Liquid; Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft; Off White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



