STARRETT
STARRETT
M-1.01
STARRETT STARRETT
Description
M-1.01 INDUSTRIAL LUBRICANT ; 1GAL CAN AMBER - CASE OF 4
Industrial Lubricant; Multi Purpose; Can; Liquid; Industrial; Yellow; 1 Gal
Part #
93221
BDI #
18376757
Details
770.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/M-1-01/p/18376757
Your Price
$ 770.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0049659932218
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Industrial
Manufacturer's Description
M-1 Industrial Lubricant
Color
Yellow
Container Size value And um
1 Gal
Degree of Flashpoint value And um
152 Deg F
Odor
Mild Hydrocarbon
VOC Content - Percentage
85 Percentage
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Industrial
Manufacturer URL
https://www.starrett.com
Long Description
Industrial Lubricant; Multi Purpose; Can; Liquid; Industrial; Yellow; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



